3/8 x 6 in. Brass Nipple in Polished Brass
3/8 x 6 in. Brass Nipple in Polished Brass
Frequently Purchased Together
Product Details
- Lead Free
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Nipple, Straight
- Height:
- 11-3/10 in
- Length:
- 8-7/10 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Size:
- 3/8 in x 6 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.25 lb
- Width:
- 7-3/5 in