3/8 x 60 in. Stainless Steel Dishwasher Flexible Water Connector
3/8 x 60 in. Stainless Steel Dishwasher Flexible Water Connector
Frequently Purchased Together
Product Details
- Used to connect dishwasher to water supply
- Inner core of PVC withstands temperatures of 68°F-158°F
- Working pressure: 124 PSI
- Brass end connections
- Quick and easy installation
- No special tools needed
- Flexible, braided stainless steel connector resists kinking and creasing
- Use to connect Whirlpool, Maytag, Amana, Kitchen Aid and Jenn-Air dishwashers manufactured after September 2009
Documents
Specifications
- ANSI:
- ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
- ASME:
- ASME A112.18.6-2017
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.6-17, CSA 372-2022
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- OD Tube
- End Connection 2:
- MIPS
- End Connections:
- OD Tube x MIPS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 10 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- NSF:
- NSF 61-2018, NSF 14-2010a, NSF 61-2021, NSF 372-2022
- NSF Certified:
- No
- Outer Hose Material:
- Stainless Steel
- Product Type:
- Dishwasher
- Size:
- 3/8 in x 3/8 in
- Water Supply Connector Type:
- Dishwasher
- WaterSense Labeled:
- No
- Weight:
- 0.85 lb
- Width:
- 8-1/2 in