3-1/16 in. Washer
3-1/16 in. Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 1/16" OD x 2 1/4" ID
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Diameter:
- 3 in
- Diameter - Inside 1:
- 2-1/4 in
- Diameter - Outside:
- 3-1/16 in
- Fitting Size 1:
- 3/16 in
- Fitting Size 2:
- 2-1/4 in
- Fitting Sizes:
- 3/16 in x 2-1/4 in
- Hardware Included:
- No
- Height:
- 1/5 in
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Rubber
- Product Type:
- Shank
- Size:
- 3/16 in x 2-1/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.03 lb
- Width:
- 3 in