3-1/2 in. Plastic Escutcheon in Chrome Plated
3-1/2 in. Plastic Escutcheon in Chrome Plated
Frequently Purchased Together
Product Details
- 5.875 Flange OD
- Chrome plated
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 5-7/8 in
- Escutcheon Connection Type:
- CTS
- FM Approved:
- No
- Fits Pipe Size:
- 3-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 12-19/25 in
- IAPMO Listed -:
- No
- Length:
- 21-23/100 in
- MA Approved -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Flexible
- Size:
- 3-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.04 lb
- Width:
- 12-16/25 in