3-1/2 in. Polished Brass Cleanout
3-1/2 in. Polished Brass Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supplied with 3" IPS countersunk plug
Documents
Specifications
- ASME:
- ASME A112.6.3-2019
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Cover Color Finish:
- Polished Brass
- Cover Shape:
- Round
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 3-1/2 in
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- GSA Approved:
- No
- Grate Color Finish:
- Polished Brass
- Grate Color Finish Category:
- Bronze/Brass Tones
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Plug Diameter:
- 3 in
- Plug Included:
- Yes
- Product Type:
- Cleanout
- Size:
- 3-1/2 in
- Strainer Size:
- 6 in
- UL Listed:
- No
- WaterSense Labeled:
- No