3-3/8 in. Sponge Rubber Gasket
3-3/8 in. Sponge Rubber Gasket
Frequently Purchased Together
Product Details
- Beveled sponge rubber material
- CARTON QUANTITIES ONLY
- Close coupled tank to bowl gaskets
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Diameter - Outside:
- 3-3/8 in
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2-1/4 in
- Fitting Size 2:
- 3-3/8 in
- Fitting Sizes:
- 2-1/4 in x 3-3/8 in
- Height:
- 1-7/10 in
- Length:
- 13-1/5 in
- MA Approved -:
- No
- Material:
- Rubber
- Product Type:
- Tank to Bowl Gasket
- Size:
- 2-1/4 in x 3-3/8 in
- Type:
- Tank to Bowl
- WaterSense Labeled:
- No
- Weight:
- 1.4 lb
- Width:
- 11-1/5 in