3/8 in. Forged Brass Flare Lever Handle Gas Ball Valve
3/8 in. Forged Brass Flare Lever Handle Gas Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One piece body construction
- Lever handle
- Forged brass body
- Made in Italy
- Threaded ends comply with ANSI B2.1
- CSA- certified for use with natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures up to 2 psig
- Temperatures up to 175F
- 3/4" Chrome plated forged brass ball
Specifications
- ANSI:
- ANSI 372-2016, ANSI Z21.15, ANSI B2.1
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fire Suppression System Rated:
- No
- Handle Type:
- Lever
- Height:
- 1-1/10 in
- Length:
- 2-7/10 in
- MA Approved -:
- No
- Material:
- Forged Brass
- Maximum Temperature:
- 175
- Origin:
- Global
- Pressure - High:
- 2
- Recommended Valve Application:
- Petroleum
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/8 in
- Valve Type:
- Gas Ball Valve
- WaterSense Labeled:
- No
- Weight:
- 0.35 lb
- Width:
- 1-3/5 in