3 in. x 300 ft. Caution Tape

You last purchased this on
 
Jones Stephens

ProVore® 380 Series 3 in. x 300 ft. Caution Tape

  • Fast #
  • Part #JJ43300
  • Item #1590748
  • Manufacturer Part #J43300
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

ProVore® 380 Series 3 in. x 300 ft. Caution Tape

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3 mil thickness
  • Black print on safety yellow
  • Requires Certification

Specifications

Application:
Residential
Automatic Shut-Off:
No
Capacity:
41 gal
Clean Bagged:
No
Collection:
ProVore® 380 Series
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Cord Length:
10 ft
Depth:
32 in
Diameter:
24 in
Discharge:
2 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
48 gpm
Height:
3 in
Impeller:
Cast Iron
Length:
4-1/2 in
Lettering:
Caution
MA Approved -:
No
Material:
Plastic
Material Type:
Durable Polyethylene
Power Source:
Electric
Product Type:
Tape
Pump Body Material:
Polyethylene, Stainless Steel
Temperature Rating:
140
Thickness:
3 mil
Type:
JJ43300
WaterSense Labeled:
No
Weight:
0.75 lb
Width:
4-1/2 in