3 in. Cast Iron Cleanout Ferrule with Plug
3 in. Cast Iron Cleanout Ferrule with Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME A112.36.2M-1991
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Cleanout, Ferrule with Plug
- Height:
- 4 in
- Length:
- 3-3/10 in
- MA Approved -:
- No
- Material:
- Cast Iron
- WaterSense Labeled:
- No
- Weight:
- 2.65 lb
- Width:
- 3-2/5 in