3 in. IPS Flexible Floor/Ceiling Plate
3 in. IPS Flexible Floor/Ceiling Plate
Frequently Purchased Together
Product Details
- 5.825 Flange OD
- CARTON QUANTITIES ONLY
- Chrome plated
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 3 in
- Length:
- 5-4/5 in
- MA Approved -:
- No
- Material:
- Plastic
- Product Type:
- Flexible
- Size:
- 3 in
- WaterSense Labeled:
- No
- Weight:
- 0.006 lb
- Width:
- 5-4/5 in