This product requires certification to purchase.

3 in. x 1000 ft. Caution Tape

Jones Stephens

3 in. x 1000 ft. Caution Tape

  • Fast #
  • Part #JJ43310
  • Item #1590627
  • Manufacturer Part #J43310
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. x 1000 ft. Caution Tape

  • Fast #
  • Part #JJ43310
  • Item #1590627
  • Manufacturer Part #J43310
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black print on safety yellow
  • 3 mil thickness
  • Includes rubber washers
  • Corrugated copper
  • Requires Certification

Specifications

Color Finish Name:
Yellow, Black
Height:
6 in
Length:
3 in
Lettering:
CAUTION
Thickness:
3 mil
UPC:
717510433104
Width:
6 in