3 x 4 in. PVC Pipe Fit Drain Base
3 x 4 in. PVC Pipe Fit Drain Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits over 3" and inside 4" Schedule 40 DWV pipe
Documents
Specifications
- ASME:
- ASME A112.6.3-2019
- Adjustable:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Schedule 40 DWV Pipes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Clean Bagged:
- No
- Drain Component Type:
- Drain Base
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 3 in - 4 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- GSA Approved:
- No
- Height:
- 7-2/5 in
- IAPMO Listed -:
- Yes
- Length:
- 7-2/5 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Pipe Fit
- Size:
- 3 in x 4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.45 lb
- Width:
- 7-4/5 in