3 X 4 PVC Adjustable Drain With 6 Round NB Strainer
3 X 4 PVC Adjustable Drain With 6 Round NB Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable
- Primer tapped, includes 1/2" plug
- Fits over 3" or inside 4" Schedule 40 DWV pipe
- Strainer is 3/16" thick
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- WaterSense Labeled:
- No