Jones Stephens
3/4 x 4 in. IPT Red Brass Pipe Nipple
Part #JN24006 | Item #2475701 | Manufacturer Part #N24006
Length:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Lead Free
Lead Law Compliant, Not Certified
Specifications
ASTM Specifications: ASTM B-687
Automatic Shut-Off: No
Clean Bagged: No
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT x NPT
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Height: 4 in
Lead Law Compliance Level: Compliant Not Certified
Length: 4 in
MA Approved: No
Material: Red Brass
NSF Certified: No
Size: 3/4 in x 4 in
UL Listed: No
WaterSense Labeled: No
Weight: 0.5
Width: 9/10 in