3/8 x 1/4 in. Compression Needle Valve
3/8 x 1/4 in. Compression Needle Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Needle valve tee assembly
Specifications
- Automatic Shut-Off:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Height:
- 2-1/5 in
- Length:
- 2-2/5 in
- MA Approved -:
- No
- Material:
- Brass
- Valve Size:
- 3/8 in x 1/4 in
- WaterSense Labeled:
- No
- Weight:
- 0.15 lb
- Width:
- 1-9/10 in