4-7/8 x 4 in. Bar Grate with Leg
4-7/8 x 4 in. Bar Grate with Leg
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For hub openings in soil pipe
Documents
Specifications
- Application:
- Pipe
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4-7/8 in
- Drain Component Type:
- Grate
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 8-1/10 in
- IAPMO Listed -:
- No
- Length:
- 13 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Grate with Legs
- Shape:
- Round
- Size:
- 4 in
- WaterSense Labeled:
- No
- Weight:
- 1.53 lb
- Width:
- 7-1/5 in