4 in. Swage Tool
4 in. Swage Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Impact type to reround tube
- For type "M" copper tubing
Specifications
- Application:
- Copper Tubing
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Height:
- 2 in
- Length:
- 3-7/10 in
- MA Approved -:
- No
- Material:
- Copper
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 1 in
- Tool Type:
- Swage Tool, Flaring
- WaterSense Labeled:
- No
- Weight:
- 1.35 lb
- Width:
- 7-2/5 in