4 in. Heavy Duty PVC Drain Base with 3-1/2 in. Plastic Spud and 6 in. Chrome Plated Strainer with Ring
4 in. Heavy Duty PVC Drain Base with 3-1/2 in. Plastic Spud and 6 in. Chrome Plated Strainer with Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strainers are available in SS, PB, NB and CP
- 8-1/2" pan primer tapped with 1/2" plug
- Completely adjustable; reversible clamping ring gains additional 1" height
- Extra weep holes
- Gray PVC
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Type:
- JD49249
- WaterSense Labeled:
- No