4 in. Plastic Hinged Escutcheon in Chrome
4 in. Plastic Hinged Escutcheon in Chrome
Frequently Purchased Together
Product Details
- 6.344 Flange OD
- CARTON QUANTITIES ONLY
- Chrome plated
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Escutcheon Connection Type:
- CTS
- Escutcheon Style:
- Hinged
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 4-2/5 in
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Plastic
- Product Type:
- Flexible
- Size:
- 4 in
- WaterSense Labeled:
- No
- Weight:
- 0.9 lb
- Width:
- 6-9/10 in