4 in. PVC Pipe Fit Floor Sink with Full Top Grate and Dome Bottom Grate
4 in. PVC Pipe Fit Floor Sink with Full Top Grate and Dome Bottom Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes sink, top grate, and bottom strainer
- Not for use with petroleum-based putties
- Corrosion resistant material
- Tested and certified to ASME A112.6.7-2010
- Dome bottom grate helps prevent costly clogs
- IAPMO listed
- Designed to vacate all water from the sump
- For light traffic area applications
Documents
Specifications
- ANSI:
- ANSI 14-2014
- ASME:
- ASME A112.6.7-2010 (R2015)
- BAA Compliant:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- IAPMO Listed -:
- Yes
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- WaterSense Labeled:
- No