40 to 260F Angle Thermometer
40 to 260F Angle Thermometer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/2" NPT; 1" stem
- Carbon steel well
- 40-280F x 5F (5-120C x 2C)
Documents
Specifications
- Application:
- Hot Water
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/5 in
- Length:
- 3-7/10 in
- MA Approved -:
- No
- Product Type:
- Hot Water
- Temperature Range:
- 40 to 280 Deg F
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- Width:
- 7-3/5 in