42 x 1-1/4 in. Grab Bar with Concealed Snap-on Flange in Satin
42 x 1-1/4 in. Grab Bar with Concealed Snap-on Flange in Satin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Satin finish
- 18 gauge stainless steel
- Meets 900 lb. downward pull when installed properly
- Meets federal specification WW-P-541/8B, Amendment 1, 16 April 1990
- Meets ANSI 117.1 and all ADA Code requirements
- Meets federal specifications for FHA, VA hospital, private construction
- Individually bagged with stainless steel mounting screws
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F446-19
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- No
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Length:
- 42 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Product Type:
- With Concealed Flange
- Projection:
- 1-1/4 in
- Size:
- 1-1/4 in x 42 in
- WaterSense Labeled:
- No
- Weight:
- 2.35 lb
- Width:
- 3 in