5/16 in. Stainless Steel Washer
5/16 in. Stainless Steel Washer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Fits Pipe Size:
- 5/16 in
- Hardware Included:
- No
- Height:
- 1/25 in
- Length:
- 3-3/10 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Product Type:
- Components
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- Width:
- 3-1/2 in