5/16 in. x 100 ft. Vinyl Tubing in Clear
5/16 in. x 100 ft. Vinyl Tubing in Clear
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- 55 PSI Working Pressure
- Self-dispensing cartons
- 80-85 Durometer
- 100 Feet Long
- 70 ° F Working Temperature
- FDA Compliant
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter - Outside:
- 1/2 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 100 ft
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Vinyl
- Maximum Temperature:
- 125
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 5/16 in
- Pressure - Maximum:
- 60 psi
- Temperature Range:
- -5 to 125 Deg F
- UL Listed:
- No
- Wall Thickness:
- 0.09375 in
- Weight:
- 7.3 lb