5/16 x 2-1/4 in. Snap-Off Brass Closet Bolts with Round Washers and Nickel Nuts
5/16 x 2-1/4 in. Snap-Off Brass Closet Bolts with Round Washers and Nickel Nuts
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 each: Brass bolts, captive washers, nickel nuts, and stainless washers
- Boxed
- Custom packed
Specifications
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Length:
- 2-1/4 in
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 5/16 in
- WaterSense Labeled:
- No
- Width:
- 5-9/10 in