5/8 in. x 6 ft. Plastic Pipe Insulation
5/8 in. x 6 ft. Plastic Pipe Insulation
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Semi-slit for retrofit applications
- For use on hot or cold plumbing lines
- Polyethylene-based closed cell, flexible foam insulation
- 100% closed cell polyethylene
- High resistance to moisture vapor intrusion; low thermal conductivity
- For outdoor use, paint with a high quality exterior acrylic latex paint
Documents
Specifications
- ASTM:
- ASTM C-1304, ASTM C-1427, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-665, ASTM D-1171, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM G-21
- Automatic Shut-Off:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 5/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Height:
- 13 in
- Length:
- 6 ft
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- Product Type:
- Semi-Slit Pipe Insulation
- R value:
- R5.653
- Size:
- 5/8 in x 3/4 in
- Temperature Range:
- -200 to 200 Deg F
- Thickness:
- 3/4 in
- UL Listed:
- UL 181/UL 723/UL 94HF1
- WaterSense Labeled:
- No
- Weight:
- 8 lb