5 in. Threaded Cast Iron Cored Plug

You last purchased this on
 
Jones Stephens

5 in. Threaded Cast Iron Cored Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

5 in. Threaded Cast Iron Cored Plug

  • Fast #
  • Part #JP56500
  • Item #514703
  • Manufacturer Part #P56500
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Sizes are true measurement, not iron pipe size
  • Cast iron cored
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fire Suppression System Rated:
No
Fitting Size 1:
5 in
Fitting Sizes:
5 in
Fitting Type:
Cored, Plug
Height:
1-1/2 in
Length:
5-1/4 in
MA Approved -:
No
Material:
Lead
Origin:
Domestic
Product Type:
Fit All
Size:
5 in
WaterSense Labeled:
No
Width:
5-1/4 in