#5 Lead Joint Runner
#5 Lead Joint Runner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Fits Pipe Size:
- 16 in - 20 in
- Height:
- 14-1/10 in
- Length:
- 13-1/10 in
- MA Approved -:
- No
- Size:
- #5
- Tool Type:
- Lead Joint Runner
- Type:
- N34-27/VB
- WaterSense Labeled:
- No
- Weight:
- 1.93 lb
- Width:
- 13-3/10 in