Jones Stephens
5/8 in. x 100 ft. Vinyl Tubing in Clear
Part #JT26626 | Item #8103854 | Manufacturer Part #T26626
Product Details
- Closed cell flexible elastomeric foam insulation tubes
- Non-slit for slide-on applications
- For use on HVAC/R, commercial, and industrial process piping and equipment
- High resistance to moisture vapor intrusion; low thermal conductivity
- For most indoor applications, no additional jacketing is required.
- UL GREENGUARD® Gold Certified as a low VOC material
- Carton Quantities Only
Specifications
Automatic Shut-Off: No
Color Finish: Clear
FM Approved: No
Fire Suppression System Rated: No
GSA Approved: No
Height: 18-1/2 in
IAPMO Listed: No
Length: 100 ft
Material: Plastic
Material Type: Vinyl
Maximum Pressure: 30 psi
NSF Certified: No
Outside Diameter: 3/4 in
Pipe Tubing Size: 5/8 in
Product Type: Tubing
Size: 3/4 in
Temperature Range: -5 to 125 Deg F
UL Listed: No
Wall Thickness: 0.0625 in
Weight: 9.23
Width: 18-9/10 in