This product requires certification to purchase.

8 in. Gas Ignitor 1 Piece

You last purchased this on
 
Jones Stephens

8 in. Gas Ignitor 1 Piece

  • Fast #
  • Part #JJ40048
  • Item #70917
  • Manufacturer Part #J40048
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

8 in. Gas Ignitor 1 Piece

  • Fast #
  • Part #JJ40048
  • Item #70917
  • Manufacturer Part #J40048
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 25 CA: 200
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Round file style
  • Renewable flint
  • Requires Certification

Specifications

Height:
1-1/5 in
Length:
1-1/5 in
Material:
Metal
Number of Pieces:
1 Piece
Product Type:
Flint
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Torch Type:
Gas
Weight:
0.15 lb
Width:
7-3/5 in