8 oz. Plumb Bob
8 oz. Plumb Bob
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Removable tip
- Solid brass
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- GSA Approved:
- No
- Height:
- 1 in
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 8 oz
- Tool Type:
- Plumb Bob
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- Width:
- 1 in