ABS Closet Flange
ABS Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2" Offset
- Four closet bolt slots and two mounting screw holes
- Fits over 3" or inside 4" Schedule 40 DWV pipe
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2016
- ASTM:
- ASTM D2661-2014E1
- Adjustable:
- No
- Application:
- Commercial, Residential, Schedule 40 DWV Pipe
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 3 in - 4 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- Product Type:
- Hub Fit
- Size:
- 3 in x 4 in
- Test Cap Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.804 lb
- Width:
- 8 in