Clear Lens Nemesis Safety Glasses
Clear Lens Nemesis Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Light weight construction
- Single-lens wrap-around protection
- Soft-touch temples
- Meets ANSI Z87.1 + standards
- 99.9% UV resistant
Documents
Specifications
- ANSI:
- ANSI 372-2016
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Clear
- Fire Suppression System Rated:
- No
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Height:
- 9-1/2 in
- Length:
- 1/10 in
- MA Approved -:
- No
- Product Type:
- Goggles
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 4-1/4 in