3/4 x 3/4 x 24 in. FIP Stainless Steel Corrugated Water Heater Connector

You last purchased this on
 
Jones Stephens

3/4 x 3/4 x 24 in. FIP Stainless Steel Corrugated Water Heater Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

3/4 x 3/4 x 24 in. FIP Stainless Steel Corrugated Water Heater Connector

  • Fast #
  • Part #JJ39724
  • Item #7720790
  • Manufacturer Part #J39724
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Integrated dielectric sleeve provides protection against galvanic corrosion
  • Includes rubber washers for a tight seal
  • Durable corrugated stainless steel provides superior flexibility for easy installation
  • Complies with NSF, ANSI, ASME & CSA specifications
  • Lead free
  • UPC listed
  • For residential or commercial use
  • Simple installation with no special tools required
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-2021, ANSI 372-2022
ASME:
ASME A112.18.6-2017
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.6-17, CSA 372-2022
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
EPA Compliant:
No
ETL Listed:
No
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in x 3/4 in
GSA Approved:
No
Height:
1-1/10 in
IAPMO Listed -:
Yes
Length:
24 in
MA Approved -:
No
Material:
Stainless Steel
NSF:
NSF 372-2016
NSF Certified:
No
Product Type:
Corrugated
Size:
3/4 in x 3/4 in
Type:
JJ39724
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.4 lb
Width:
1-1/10 in