23 in. Galvanized Water Heater Pan
23 in. Galvanized Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Drain Opening:
- 1 in
- Hardware Included:
- No
- Length:
- 23 in
- MA Approved -:
- No
- Material:
- Galvanized
- Rust Resistant:
- No
- Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 23 in