3 in. Rubber Flapper for TOTO® G-Max™ in Red
3 in. Rubber Flapper for TOTO® G-Max™ in Red
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits Toto® G-Max® style toilets
- Includes stainless steel chain
- For 3" flush valves
- Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
- Carded
- The manufacturers’ names are used only to describe whose products the toilet flappers will fit. The flappers are not manufactured by those companies.
- TPR construction for excellent chemical resistance
- Replaces Toto® #THU140S
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- TOTO®, THU140S
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Energy Star Compliant:
- No
- Fire Suppression System Rated:
- No
- Height:
- 2-10/16 in
- Length:
- 7-1/2 in
- MA Approved -:
- No
- Material:
- Rubber
- Product Type:
- Flapper
- Size:
- 3 in
- WaterSense Labeled:
- No