16mm x 328 ft. Aluminum and Plastic Flexible Gas Pipe
PEXALGAS™ 16mm x 328 ft. Aluminum and Plastic Flexible Gas Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- For use with fuel gas (natural gas, LP gas, propane) in residential applications
- Coil is marked every 2 ft. for easy measurements
- 328 ft. bendable coil that retains shape
- Meets ASTM F1281-2017 and AS 4176.8-2010 standards
- 2 year warranty
- Certified to IFGC, IRC and UPC codes
- Pipe can only be used with PEXALGAS® tools and fittings
- EQ = equivalent U.S. size
Specifications
- ASTM:
- ASTM F1281
- Application:
- Natural Gas, LP Gas, Propane
- Collection:
- PEXALGAS™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 328 ft
- Material:
- Plastic, Aluminum
- Material Type:
- PEX-AL-PEX
- Maximum Temperature:
- 140
- PipeTubing Size:
- 16 mm
- UL Listed:
- No
- Wall Thickness:
- 2 mm
- Weight:
- 24.92 lb