26mm x 3/4 in. Press x FPT Reducing Flexible Gas Pipe Brass Fitting
PEXALGAS™ 26mm x 3/4 in. Press x FPT Reducing Flexible Gas Pipe Brass Fitting
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 90 Pallet: 5400-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Crimp fitting allows for a quick connection and reliable seal
- For use with fuel gas (natural gas, LP gas, propane) in residential applications
- Visual indicator gives installers confidence before crimping fitting onto pipe, making a reliable leak-proof connection
- Brass body with stainless steel sleeve
- EQ = equivalent U.S. size
- Fittings can only be used with PEXALGAS® pipe and tools
- 2 year warranty
- Compliant with International Fuel Gas Code® (IFGC), International Residential Code® (IRC), Uniform Plumbing Code® (UPC), National Fuel Gas Code® (NFPA 54)
- ICC-ES Evaluated to ASTM F1281, ISO 17484, and AS 4176.8 standards
Specifications
- ASTM:
- ASTM F1281
- Collection:
- PEXALGAS™
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- Fitting Size 1:
- 26 mm
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 26 mm x 3/4 in
- Fitting Type:
- Adapter, Reducing
- Fuel Type:
- Natural Gas, Propane
- IAPMO Listed:
- No
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 72.5 psi
- Temperature Range:
- -40 to 60 Deg C
- UL Listed:
- No
- UPC:
- 717510255034