Plastic Bucket Tray 4-1/2 in.
Plastic Bucket Tray 4-1/2 in.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits all standard 5 gallon pails
- Tray has 4 sections
- Large tray for 5 gallon plastic Bucket Caddy
- Made in the U.S.A.
- Strong corrosion resistant plastic
- Use tray subdividers to increase small tray capacity up to 8 sections (T60107)
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- T60101 Red Bucket
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4-1/2 in
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Flat
- Height:
- 4-5/8 in
- IAPMO Listed -:
- No
- Length:
- 10-3/8 in
- MA Approved -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Number of Compartments:
- 4
- Origin:
- Domestic
- Product Type:
- Bucket
- Size:
- Large
- Tool Storage Type:
- Tool Holder
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.9 lb
- Width:
- 10-3/8 in