Plastic Lift & Turn Drain in Chrome Plated
Plastic Lift & Turn Drain in Chrome Plated
Frequently Purchased Together
Product Details
- Two-hole faceplate
- Lift and turn provides a positive lock
- Chrome Plated finish; Plastic
- Simple installation with no special tools required
- 1-1/2" IPS threaded drain shoe
- Overflow elbow is designed to accommodate B07202 test kit
- Bolt holes on top elbow are pre-threaded
- Standard full kit – includes pipe and tee
- CUPC listed
- UPC listed
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM F409-2017
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- IPS
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 9-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 19-1/2 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14-2010a
- NSF Certified:
- No
- Product Type:
- Full Kit
- Size:
- 1-1/2 in
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.99 lb
- Width:
- 3-1/4 in