Plastic PVC Closet Flange

You last purchased this on
 
Jones Stephens

Plastic PVC Closet Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Plastic PVC Closet Flange

  • Fast #
  • Part #JC88500
  • Item #1590710
  • Manufacturer Part #C88500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Two 3-1/2" closet bolts with washers and nuts
  • Anchors toilet bolts when closet ring is broken
  • Useful when overlaying, replacing or tiling bathroom floors
  • 1-1/4" flange; 1-1/2" flange
  • Has built-in gaskets
  • No caulking required
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter - Inside 1:
4-1/16 in
Fire Suppression System Rated:
No
Flange Type:
Closet
Height:
1-13/50 in
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
Product Type:
Flange
Test Cap Included:
No
WaterSense Labeled:
No
Weight:
0.55 lb
Width:
6-77/100 in