1-1/4 in. Plastic Threaded Check Valve
1-1/4 in. Plastic Threaded Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EPDM seats
- Maintenance-free operation
- Stainless steel spring
- Use anywhere to stop back flow and siphoning
- Suitable for swimming pools, hot tubs, and solar installations
- 200 psi static pressure rating at 77F
- .5 psi required to open unit
Documents
Specifications
- ANSI:
- ANSI 372 2016
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 13-39/50 in
- IAPMO Listed -:
- Yes
- Length:
- 20-87/100 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 77
- NSF:
- NSF 14 2016
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Style:
- Inline
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/4 in
- Valve Type:
- Check Valve
- WaterSense Labeled:
- No
- Weight:
- 0.85 lb
- Width:
- 13-49/50 in