PVC Toe-Tap Drain in Chrome Plated
PVC Toe-Tap Drain in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bolt holes on top elbow are pre-threaded
- All drains 3/8" thread size for testing
- Two-hole face plate
- Simple installation with no special tools required
- Constructed of durable corrosion resistant materials
- Toe touch stopper allows opening and closing without bending
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Application:
- Hotels, Motels, Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Length:
- 16 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Number of Holes:
- 2 Hole
- Product Type:
- Full Kit
- Schedule Class:
- 40
- Thread Length:
- 0.375
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.08 lb
- Width:
- 3-6/25 in