1-1/2 in. Push On Coupling
Plumbite® 1-1/2 in. Push On Coupling
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- No soldering, glue, heat or tools required to join the pipe
- Stainless steel gripper ring and EPDM O-ring create a secure connection and seal
- Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
- 25 year warranty
- Standards/Certifications: NSF/ANSI/CAN 61, NSF/ANSI/CAN 372, NSF/ANSI 14, ASSE 1061, UPC, cUPC by IAPMO
- Lead Free
- Can be disassembled and re-used using the disassembly tool (sold separately)
- Maximum temperature of 180°F and maximum pressure of 200 PSI
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2016
- ASSE Standards:
- ASSE 1061-2020
- Application:
- Potable Water
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Plumbite®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- GSA Approved:
- No
- Height:
- 2-6003937/12500000 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-87/1000 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Product Type:
- Straight
- Size:
- 1-1/2 in
- Temperature Range:
- Up to 180 Deg F
- Type:
- Straight
- UL Listed:
- No
- Valve Operator:
- Lever Handle
- WaterSense Labeled:
- No
- Weight:
- 1.5686 lb
- Width:
- 2-6003937/12500000 in