Showerhead in Chrome Plated
Showerhead in Chrome Plated
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Brass body, ball and nut for long life and durability
- "Princess" style
- Chrome Plated finish
- 1.8 GPM to meet CEC requirements
- Carded
- Lever turns to adjust spray pattern
- 2-1/4" face
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 2-1/2 in
- Diameter - Outside:
- 2-1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 7-1/2 in
- MA Approved -:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- UL Listed:
- No
- Weight:
- 0.83 lb
- Width:
- 3-31/50 in