Size D Alkaline Battery
Size D Alkaline Battery
Frequently Purchased Together
Product Details
- PACK QUANTITIES ONLY
- List price is for each battery
Specifications
- Automatic Shut-Off:
- No
- Battery Application Type:
- Industrial
- Battery Size:
- D
- Battery Type:
- Alkaline
- CE Approved:
- No
- Clean Bagged:
- No
- Height:
- 4-1/2 in
- Length:
- 10 in
- MA Approved -:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.23 lb
- Width:
- 8 in