Spud Wrench with Hinged Arm
Spud Wrench with Hinged Arm
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Height:
- 1/5 in
- Length:
- 12 in
- MA Approved -:
- No
- Type:
- JJ40306
- WaterSense Labeled:
- No
- Weight:
- 0.55 lb
- Width:
- 1-1/5 in
- WrenchType:
- Spud