Stainless Steel Flat Soap Stone (144 Pack)

Part #JJ40063  |  Item #427505  |  Manufacturer Part #J40063

$62.32 EACH

Material:

Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
  • Ideal for piping systems service and repair
  • No soldering, glue, heat or external tools required to join the pipe
  • Secure connection and seal with stainless steel gripper ring and EPDM O-ring
  • Maximum temperature is 180° F and maximum pressure is 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • 2 year warranty
  • Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
  • Lead Free

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Fire Suppression System Rated: No

Height: 3-1/10 in

Length: 5-1/2 in

MA Approved: No

Material: Stainless Steel

Package Quantity: Pack of 144

Product Type: Soap Stone

Tool Type: Soap Stone

WaterSense Labeled: No

Weight: 7.15

Width: 5-1/2 in