Strainer for Area Drain Black
Strainer for Area Drain Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lip secures strainer
- Overall Width: 2 in
- Full waterway
- Connection Type: Snap In
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Component Type:
- Strainer
- Fire Suppression System Rated:
- No
- Height:
- 3/10 in
- Length:
- 4-2/5 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Replacement Strainer
- Size:
- 2 in
- Trim Ring:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.6 lb
- Width:
- 4 in