1/2 in. Metal Shallow Box Escutcheon in Chrome
Sure Grip 1/2 in. Metal Shallow Box Escutcheon in Chrome
Frequently Purchased Together
Product Details
- 2-1/2" Flange OD
- CARTON QUANTITIES ONLY
- Chrome plated steel
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Collection:
- Sure Grip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Escutcheon Connection Type:
- CTS
- Escutcheon Style:
- Shallow Box
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 2/5 in
- Length:
- 2-1/2 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Low Pattern
- Size:
- 1/2 in
- WaterSense Labeled:
- No
- Weight:
- 0.02 lb
- Width:
- 2-1/2 in